Shop All File Cabinets
Hon
9-1/2 in W 3 Drawer File Cabinets, Cognac, Legal; Letter
Mfr # H105093.COGN
Zoro # G504291048
product price: $426.00
/ea
Free Shipping & Returns
$426.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cognac
- File Size Legal; Letter
- Height 28 in
- Material Woodgrain Laminate
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H105093.COGN
- Zoro # G504291048
- UPC # 35349233758
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter |
Height | 28 in |
Overall Depth | 22.75" |
Overall Height | 28" |
Width | 9-1/2 in |
Depth | 22.75" |
Overall Width | 9.5" |
Details
Color | Cognac |
Material | Woodgrain Laminate |
Number of Drawers | 3 |
Series | HON® 10500 Series™; HON® 10700 Series™ |
For Use With | HON® 10500 Series™ Workstation Shells, 10700 Series™ Workstation Shells |
Base Material | Woodgrain Laminate |
Pedestal Location | Left/Right |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Top Material | Woodgrain Laminate |
Number of Pedestals | 1 |
Item | File Cabinets |
Pedestal Style | Freestanding: Full-Height |
Configuration | Box/Box/File |
Weight | 61 lbs |
Description
Not freestanding; designed for use under 24"-36" deep 10500/10700 Series shells. Durable, scratch-resistant laminate surfaces. File drawer extends fully and features integrated hang rails for letter- or legal-size files; box drawers extend 75%. Steel ball bearing suspension for smooth operation. Lock controls middle box drawer and file drawer; top box drawer does not lock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- DAP Blend Sticks, Light Wood (7079804101)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- HON 30" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H672.L.Q)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- HON 42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H693.L.S)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- Hon File Cabinets