Shop All File Cabinets
Hon
795LSQ 700 Series Light Gray File Storage Cabinet with Two Lateral Filing Drawers
Mfr # 328HON795LSQ
Zoro # G711517467
Free Shipping & Returns
$2,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 328HON795LSQ
- Zoro # G711517467
- Country of Origin United States
- Category File Cabinets
Description
Keep important files and supplies organized with this HON 795LSQ 700 series light gray file storage cabinet with two lateral filing drawers. Great for any business doctor's office or reception area this cabinet is built to be a space-saving addition helping you keep things organized without cluttering up wall or desk space. For smooth operation and easy access to the files you need both drawers are built with a precision ball-bearing slide suspension and offer a full range of extension. They are designed to accommodate both letter- and legal-size files. A large storage cabinet above the lateral file drawers features two adjustable shelves allowing you to choose the best layout for your needs.The cabinet's 4 adjustable leveling glides help compensate for uneven surfaces and to help to prevent the cabinet from tipping over a mechanical interlock allows only one drawer to be open at a time. The cabinet's tough steel-reinforced case construction and locking drawers are sure to provide long-lasting use and prevent access by unauthorized personnel. Made from 12% pre- and 24% post-consumer recycled materials this cabinet offers you both a useful organizational tool and one which promotes environmental stewardship.Overall Dimensions:Width: 42''Depth: 19 1/4''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- HON HON, 600 SERIES THREE-DRAWER LATERAL FILE, 42W X 18D X 39.13H, LIGHT GRAY (693LQ)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- HON 15 in W 3 Drawer File Cabinets, Putty, Letter (H33720R.L.L)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Medium Tone, Letter (19829)
- Hon File Cabinets