Shop All Desks
This Product is Discontinued
Hon
60" W, 29.5" H, Mahogany/Charcoal, Steel (Discontinued)
Mfr # H88962.N.S
Zoro # G8239859
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 60"
- Overall Height 29.5"
- Color Mahogany/Charcoal
- Material Steel
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Height | 29.5" |
Depth | 30" |
Details
Color | Mahogany/Charcoal |
Material | Steel |
Number of Drawers | 5 |
Number of Shelves | 0 |
Weight | 178 lbs |
Series | HON Mentor Series |
Pedestal Style | 3/4-Height |
Edge Type | Vinyl Radius Edge Band |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Shape | Rectangular |
Number of Pedestals | 2 |
Description
HONĀ® Mentor Series Double Pedestal Desk, 60w x 30d x 29-1/2h, Mahogany/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.