Hon

514CPP 510 Series Black Full-Suspension Four-Drawer Filing Cabinet - 18 1/4'' x 25'' x 52''


product price: $832.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hon
  • MFR # 328HON514CPP
  • Zoro # G111582249
  • Country of Origin United States
  • Category File Cabinets

Description

Keep important files organized with this HON 514CPP 510 series black four-drawer vertical full-suspension filing cabinet! Great for any business doctor's office or reception area this cabinet is built to be a space-saving addition helping you keep patient or client files organized without cluttering up wall or desk space. Featuring convenient thumb latches you can be confident that the drawers won't slide open by accident. Plus the durable steel construction ensures that this filing cabinet will withstand everyday use.For smooth operation and easy access to the files you need each drawer features a steel ball bearing and full extension. Its deep drawers eliminate the need for hang rails while still accommodating hanging legal sized files and an integrated lock allows you to keep your files protected from non-authorized personnel. It also features label holders on the front for easy organization. Made from 12% pre- and 24% post-consumer recycled materials this cabinet helps you maintain a green business model.Overall Dimensions:Width: 18 1/4''Depth: 25''Height: 52''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.