Shop All File Cabinets
Hon
42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter
Mfr # H795.L.Q
Zoro # G2184032
product price: $1,778.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,778.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H795.L.Q
- Zoro # G2184032
- UPC # 089192862047
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Number of Doors | 1 |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Base Material | Steel |
Additional Compartment Details | Enclosed Roll-Out File Shelf; Roll-Out Posting Shelf |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Additional Compartment Count | 2 |
Description
Five-Drwr Lateral File w/Roll-Out/Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPHBFLE1)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H312C.P.P)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- Hon File Cabinets