Shop All File Cabinets
Hon
42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter
Mfr # H695.L.S
Zoro # G0202424
product price: $1,612.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,612.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H695.L.S
- Zoro # G0202424
- UPC # 089192857203
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Charcoal |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Number of Doors | 1 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Base Material | Steel |
Top Material | Steel |
Additional Compartment Count | 2 |
Additional Compartment Details | Enclosed Roll-Out File Shelf |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Five-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4650 1.5 in. Atomic Desk Clock Numbers with Light on Demand & Buttons in Front (T-4650)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H695.L.L)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HON 18-1/4" W 4 Drawer File Cabinet, Charcoal, Legal (H314C.P.S)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- HON 33820RQ Efficiencies Light Gray Steel Two-Drawer Mobile Pedestal File Cabinet (328HON3820RQ)
- HON 15" W 5 Drawer File Cabinet, Black, Letter (H315.P.P)
- Hon File Cabinets