Shop All File Cabinets
Hon
42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H795LS.L.P
Zoro # G0202309
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Color Black
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H795LS.L.P
- Zoro # G0202309
- UPC # 089192741113
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Number of Doors | 2 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Configuration | File |
Base Material | Steel |
Features | Two Drawers |
Top Material | Steel |
Additional Compartment Details | (2) Enclosed Adjustable Top Shelves; (1) Enclosed Fixed Top Shelf |
Additional Compartment Count | 3 |
Anti-Tip Mechanism | Mechanical Interlock |
Description
Lateral File w/Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- HON 30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H434.L.L)
- HON 15" W 5 Drawer File Cabinet, Putty, Letter (H315.P.L)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- HON HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 42W X 18D X 64.25H, BLACK (695LP)
- HON HON, 400 SERIES FOUR-DRAWER LATERAL FILE, 30W X 18D X 52.5H, PUTTY (434LL)
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter (14980)
- Hon File Cabinets