Shop All File Cabinets
Hon
42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter
Mfr # H794.L.L
Zoro # G2183901
product price: $1,427.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,427.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H794.L.L
- Zoro # G2183901
- UPC # 089192863570
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 4 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- PROSOURCE Leg Tip Rubber 1 Inch Black (FE-50636-PS)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H784.L.L)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H672.L.P)
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H695.L.L)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H684.L.L)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- Hon File Cabinets