Shop All File Cabinets
Hon
42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter
Mfr # H794.L.Q
Zoro # G2183935
product price: $1,359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H794.L.Q
- Zoro # G2183935
- UPC # 089192863594
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 4 |
Type | File |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
For Use With | File Storage |
Configuration | File |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS, SCS Indoor Advantage Gold |
Includes | 700 Series Lateral File with LockLock |
Assembly | No |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Top Material | Steel |
Features | Leveling Glide, Interlocking, Ball-bearing Suspension |
Base Material | Steel |
Recycled Content | 0.3 |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- BAXTON STUDIO Naomi and Transitional White Finished Wood 4-Drawer Bedroom Chest (168-10824)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Cherry (3007C)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H794.L.P)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H792.L.P)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H695.L.S)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- LINEA ITALIA 16 in W 2 Drawer File Cabinets, Ash (UR610ASH)
- Hon File Cabinets