Shop All File Cabinets
Hon
42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H694.L.P
Zoro # G2183789
product price: $1,325.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,325.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H694.L.P
- Zoro # G2183789
- UPC # 089192063710
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 4 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Base Material | Steel |
Top Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- FLASH FURNITURE Stack Chair, Plastic, Black (RUT-NF01A-BK-GG)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- HON 18-1/4" W 2 Drawer File Cabinet, Charcoal, Legal (H312C.P.S)
- HON HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 42W X 18D X 64.25H, BLACK (695LP)
- HON HON, 700 SERIES FOUR-DRAWER LATERAL FILE, 36W X 18D X 52.5H, PUTTY (784LL)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- Hon File Cabinets