Shop All File Cabinets
Hon
42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter
Mfr # H792.L.L
Zoro # G0202397
product price: $749.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$749.00
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H792.L.L
- Zoro # G0202397
- UPC # 089192863532
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Configuration | File |
Top Material | Steel |
Features | Two Drawers |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM Premium PFF082 8 in. Personal Desk Fan (PFF082)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H792.L.S)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H312C.P.P)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H792.L.P)
- HON 15 in W 3 Drawer File Cabinets, Traditional Mahogany (HONPLPMBBFLT1)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H785.L.Q)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Cherry (LSCSC3565CH)
- Hon File Cabinets