Shop All File Cabinets
Hon
42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter
Mfr # H692.L.L
Zoro # G0202485
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H692.L.L
- Zoro # G0202485
- UPC # 089192063338
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 42" |
Depth | 18" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Features | Two Drawers |
Base Material | Steel |
Top Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- BLUM 350-550mm L1 Tip-on Blumotion Units & Triggers (T60L7340 R+L)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- HON 42" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H692.L.Q)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H692.L.S)
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H795.L.Q)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- Hon File Cabinets