Shop All Waiting Room & Guest Chairs
Hon
4008CU19T 4000 Series Solutions Seating Iron Ore Fabric Guest Chair with Sled Base
Mfr # 328HON400819
Zoro # G711178330
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 328HON400819
- Zoro # G711178330
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON 4008CU19T 4000 Series Solutions Seating iron ore fabric guest chair with a sled base. With a sleek design this chair's generously-cushioned iron ore fabric back and seat ensure exceptional comfort for hours on end. Fabric is a soft warm upholstery that your staff is sure to appreciate. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable steel frame with a sturdy sled construction and a black finish provides stability to create a reliable seating option. The padded fixed arm rests provide stability while standing up and sitting down for added convenience. In addition it's made of at least 4% pre- and 26% post-consumer recycled content making it more environmentally friendly than comparable chairs.**Overall Dimensions:*Width: 23 1/2''*Depth: 26''*Height: 33''*Arm Height from Seat: 6''*Capacity: 250 lb.**Seat Dimensions:*Width: 20''*Depth: 18''*Height: 19''**Back Dimensions:*Width: 21''*Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66887)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- Hon Seating