Shop All Waiting Room & Guest Chairs
Hon
4003CU10T 4000 Series Solutions Seating Black Fabric Guest Chair
Mfr # 328HON400310
Zoro # G211177192
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 328HON400310
- Zoro # G211177192
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON 4003CU10T 4000 Series Solutions Seating black fabric guest chair. With a sleek design this chair's generously-cushioned black fabric back and seat ensure exceptional comfort for hours on end. Fabric is a soft warm upholstery that your staff is sure to appreciate. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable steel frame with a black finish provides stability to create a reliable seating option. The padded fixed arm rests provide stability while standing up and sitting down for added convenience. Use the included floor glides for stationary use to keep your floor clear of scuffs and scratches. In addition it's made of at least 4% pre- and 26% post-consumer recycled content making it more environmentally friendly than comparable chairs.**Overall Dimensions:*Width: 23 1/2''*Depth: 24 1/2''*Height: 32''*Arm Height from Seat: 6''*Capacity: 250 lb.**Seat Dimensions:*Width: 20''*Depth: 18''*Height: 19''**Back Dimensions:*Width: 21''*Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Blend Sticks, Neutral Wood (7079804103)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 48" x 24" - Gray (670078GY)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- Hon Office Chairs