Shop All Accent Furniture and Storage
Hon
38000 Series Kneespace Credenza, 72w x 24d x 29.5h, Mahogany/Charcoal
Mfr # H38854.N.S
Zoro # G4141759
product price: $1,239.50
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,239.50
Free 30-Day Returns
Key Features
- Overall Height 29.5"
- Series HON 38000 Series
- Color Mahogany; Charcoal
- Material Metal
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H38854.N.S
- Zoro # G4141759
- UPC # 89192682508
- Country of Origin United States
- Category Accent Furniture and Storage
Dimensions
Overall Height | 29.5" |
Depth | 24" |
Overall Width | 72" |
Details
Series | HON 38000 Series |
Color | Mahogany; Charcoal |
Material | Metal |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 172 lbs |
Description
HONĀ® 38000 Series Kneespace Credenza, 72w x 24d x 29.5h, Mahogany/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (P3231NS)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- HON HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (38922NS)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- HOME BASICS Home Basics Paris Multi-Purpose Foldable Table (ZOR96321)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- Hon Accent Furniture and Storage