Shop All Accent Furniture and Storage
Hon
38000 Series Kneespace Credenza, 72w x 24d x 29-1/2h, Harvest/Putty
Mfr # H38854.C.L
Zoro # G4216123
product price: $1,239.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,239.50
Free 30-Day Returns
Key Features
- Overall Height 29.5"
- Series HON 38000 Series
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Overall Width 72"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H38854.C.L
- Zoro # G4216123
- UPC # 89192141708
- Country of Origin United States
- Category Accent Furniture and Storage
Dimensions
Overall Height | 29.5" |
Overall Width | 72" |
Depth | 24" |
Details
Series | HON 38000 Series |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Color | Harvest; Putty |
Material | Metal |
Weight | 172 lbs |
Description
HON® 38000 Series Kneespace Credenza, 72w x 24d x 29-1/2h, Harvest/Putty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- BEVCO Value-Line Maintenance Repair Stool, 18-23" St Ht (V3081F)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 96", 30" W, 96" L (65533)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- HON 38000 Series Kneespace Credenza, 72w x 24d x 29.5h, Mahogany/Charcoal (H38854.N.S)
- HON HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (38922NS)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (P3231NS)
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- VINTIQUEWISE Vintage-Style World Map Leather Suitcase Trunks with Straps and Handle, PK 2 (QI003614.2)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- Hon Accent Furniture and Storage