Shop All Accent Furniture and Storage
Hon
38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal
Mfr # H38922.N.S
Zoro # G4140989
product price: $854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Overall Height 29.5"
- Series HON 38000 Series
- Color Mahogany; Charcoal
- Depth 24"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H38922.N.S
- Zoro # G4140989
- UPC # 641128602044
- Country of Origin United States
- Category Accent Furniture and Storage
Dimensions
Overall Height | 29.5" |
Depth | 24" |
Overall Width | 60" |
Details
Series | HON 38000 Series |
Color | Mahogany; Charcoal |
Material | Metal |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 89 lbs |
For Use With | HONĀ® 38000 Series Bridge, Desk Shell, Peninsula, Return and File Pedestals |
Description
HONĀ® 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- HON HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (38922NS)
- HON 38000 Series Kneespace Credenza, 72w x 24d x 29.5h, Mahogany/Charcoal (H38854.N.S)
- HON HON, METRO SERIES KNEESPACE CREDENZA, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (P3231NS)
- BAXTON STUDIO Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12201-ZORO)
- BAXTON STUDIO Excel Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet (189-11995-ZORO)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 5Drawer Storage Chest (217-12372-ZORO)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- Hon Accent Furniture and Storage