Shop All File Cabinets
Hon
36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter
Mfr # H785LS.L.Q
Zoro # G2183962
product price: $1,290.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Key Features
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H785LS.L.Q
- Zoro # G2183962
- UPC # 020459107457
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Number of Doors | 2 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Top Material | Steel |
Features | Two Drawers |
Base Material | Steel |
Anti-Tip Mechanism | Mechanical Interlock |
Additional Compartment Count | 3 |
Additional Compartment Details | (2) Enclosed Adjustable Top Shelves; (1) Enclosed Fixed Top Shelf |
Description
Lateral File w/Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H785.L.Q)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H794.L.Q)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H792.L.P)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- Hon File Cabinets