Shop All File Cabinets
Hon
36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter
Mfr # H685.L.Q
Zoro # G2183673
product price: $1,359.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,359.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H685.L.Q
- Zoro # G2183673
- UPC # 089192113798
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Inside Drawer Depth | 19-1/4 in |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Configuration | File |
Assembled/Unassembled | Assembled |
Number of Doors | 1 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Top Material | Steel |
Base Material | Steel |
Additional Compartment Details | Enclosed Roll-Out File Shelf |
Additional Compartment Count | 2 |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Five-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 48" 1/2 Round (WFT5-48HALF)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- ALATERRE FURNITURE Newport 40"L Faux Concrete Bench (ANNP0371)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- HON 36" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H685.L.P)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- HON 36" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H683.L.L)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- HON Pedestal, Adjstble Glide, PK4 (HON20040AG)
- HON HON, 600 SERIES FOUR-DRAWER LATERAL FILE, 42W X 18D X 52.5H, CHARCOAL (694LS)
- Hon File Cabinets