Shop All File Cabinets
Hon
36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter
Mfr # H785LS.L.S
Zoro # G0202598
product price: $1,230.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,230.99
Free 30-Day Returns
Key Features
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H785LS.L.S
- Zoro # G0202598
- UPC # 020459107464
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Details
Color | Charcoal |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Number of Doors | 2 |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Features | Two Drawers |
Base Material | Steel |
Top Material | Steel |
Anti-Tip Mechanism | Mechanical Interlock |
Additional Compartment Count | 3 |
Additional Compartment Details | (2) Enclosed Adjustable Top Shelves; (1) Enclosed Fixed Top Shelf |
Description
Lateral File w/Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX MAINSPREADS Fitted Twin Bedspread, 71x102" (1C75828)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H785.L.Q)
- HON 36" W 5 Drawer File Cabinet, Black, Legal/Letter (H785LS.L.P)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H314C.P.Q)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- Hon File Cabinets