Shop All File Cabinets
Hon
36" W 5 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H685.L.P
Zoro # G0202196
product price: $1,355.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,355.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 64-1/4"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H685.L.P
- Zoro # G0202196
- UPC # 089192063208
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 64-1/4" |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Inside Drawer Depth | 19-1/4 in |
Details
Color | Black |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Assembled/Unassembled | Assembled |
Number of Doors | 1 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Base Material | Steel |
Top Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Additional Compartment Details | Enclosed Roll-Out File Shelf |
Additional Compartment Count | 2 |
Description
Five-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-GOLDVEIN-S0810-GG)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel, PK 4 (555150170)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- LUXOR BLACK 34" BLACK CABINETIZED T (WT34C2)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- HON 42" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H792.L.S)
- HON 30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H434.L.L)
- HON 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H693.L.P)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- Hon File Cabinets