Shop All File Cabinets
Hon
36" W 4 Drawer File Cabinet, Harvest, Legal/Letter
Mfr # H10516.CC
Zoro # G2182422
product price: $1,325.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,325.00
Free 30-Day Returns
Key Features
- Color Harvest
- File Size Legal/Letter
- Height 59.13"
- Material Woodgrain Laminate
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H10516.CC
- Zoro # G2182422
- UPC # 020459352635
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 59.13" |
Overall Depth | 20 in |
Width | 36" |
Depth | 20" |
Details
Color | Harvest |
Material | Woodgrain Laminate |
Number of Drawers | 4 |
File Cabinet Type | Lateral |
Series | 10500 Series |
Item | File Cabinet |
Configuration | File |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Includes | (8) Hang Rails |
Base Material | High-Pressure Laminate (HPL); Woodgrain Veneer |
Top Material | High-Pressure Laminate (HPL); Woodgrain Veneer |
Edge Style | Square |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H784.L.Q)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H695.L.S)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- HON FILE, LAT, 3DWR, W/LK, 36in, BK (683LP)
- HON 36" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H683.L.L)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- Hon File Cabinets