Shop All File Cabinets
Hon
36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter
Mfr # H782.L.L
Zoro # G0202284
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H782.L.L
- Zoro # G0202284
- UPC # 089192863457
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 700 Series |
Item | File Cabinet |
Configuration | File |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | Steel |
Features | Two Drawers |
Top Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-WA-INT)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H784.L.L)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H694.L.Q)
- HON 42" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H692.L.Q)
- ALERA 15.63 in W 3 Drawer File Cabinets, Gray, Legal; Letter (ALEVA532822GY)
- Hon File Cabinets