Shop All File Cabinets
Hon
36" W 2 Drawer File Cabinet, Mahogany, Legal/Letter
Mfr # H10563.NN
Zoro # G2182553
product price: $648.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size Legal/Letter
- Height 29-1/2"
- Material Woodgrain Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H10563.NN
- Zoro # G2182553
- UPC # 641128986694
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal/Letter |
Height | 29-1/2" |
Overall Depth | 20 in |
Width | 36" |
Depth | 20" |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- BOSS OFFICE PRODUCTS Office Style Mesh Back 4Leg Guest Chair with Flex Back (B6889-BK)
- GROEN Knob Thermostat Dial (Z012314)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- HON HON, 700 SERIES LATERAL FILE WITH STORAGE CABINET, 36W X 18D X 64.25H, LIGHT GRAY (785LSQ)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H312C.P.L)
- HON 15 in W 3 Drawer File Cabinets, Traditional Mahogany (HONPLPMBBFLT1)
- HON 36" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H683.L.S)
- SAFCO Facil Flat File Closed Base-Medium (4973LG)
- Hon File Cabinets