Shop All File Cabinets
Hon
36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H682.L.P
Zoro # G2183761
product price: $605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H682.L.P
- Zoro # G2183761
- UPC # 089192062690
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Inside Drawer Depth | 19-1/4 in |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Features | Two Drawers |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- OASIS Blended Terry Bath Towel Bale, White, 20in x 40, 55 lb, 12PK (BT6B55TZ)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- HON 36" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H682.L.Q)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- HON 42" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H692.L.Q)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- FLASH FURNITURE 3 Drawer Filing Cabinet, Black (HZ-AP535-01-BK-GG)
- Hon File Cabinets