Shop All File Cabinets
Hon
36 in W 4 Drawer File Cabinets, Putty
Mfr # H785.L.L
Zoro # G8240367
product price: $1,512.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,512.99
Free 30-Day Returns
Key Features
- Color Putty
- Height 64-1/4 in
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H785.L.L
- Zoro # G8240367
- UPC # 89192863501
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 64-1/4 in |
Overall Depth | 18 in |
Overall Height | 64.25" |
Width | 36 in |
Depth | 18" |
Overall Width | 36" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 4 |
Series | HON Brigade 700 Series |
Number of Doors | 1 |
Top Material | Steel |
Base Material | Steel |
Weight | 215 lbs |
Item | File Cabinets |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Additional Compartment Count | 2 |
Additional Compartment Details | Enclosed Roll-Out File Shelf; Roll-Out Posting Shelf |
Description
HONĀ® 700 Series Five-Drawer Lateral File w/Roll-Out Shelf, 36w x 18d x 64 1/4h, Putty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- HON 18-1/4" W 2 Drawer File Cabinet, Charcoal, Legal (H312C.P.S)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H784.L.L)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H785.L.Q)
- HON Pedestal, Adjstble Glide, PK4 (HON20040AG)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H792.L.P)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- Hon File Cabinets