Shop All File Cabinets
Hon
33820RQ Efficiencies Light Gray Steel Two-Drawer Mobile Pedestal File Cabinet
Mfr # 328HON3820RQ
Zoro # G011516887
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 328HON3820RQ
- Zoro # G011516887
- Country of Origin United States
- Category File Cabinets
Description
Complete your office space with this HON 33820RQ Efficiencies light gray steel mobile pedestal file cabinet! Boasting an attractive light gray color with a durable steel construction this file cabinet is built to withstand everyday use in any establishment. Its two high-sided file drawers provide optimal organization of your letter-sized files and each drawer extends open 90% for easy access to your stored contents. Each drawer uses a steel ball-bearing suspension to ensure smooth operation while the full-width radius edge recessed pulls eliminate protruding handles for a clean professional look.This file cabinet includes 2 fixed front casters and 2 swivel back casters to easily roll the unit around the office wherever it's needed. It's also designed to fit under 29 1/2'' high workstations allowing you to keep the unit tucked away for maximum space-saving efficiency. For added safety a counterweight prevents the file cabinet from tipping when more than one drawer is opened at a time while an integrated lock keeps your private documents protected from non-authorized personnel. Plus it's made from 12% pre- and 24% post-consumer recycled content to lessen the negative environmental impact of your organization. A great addition to any business office or school this pedestal file cabinet is the perfect storage solution for any establishment!Overall Dimensions:Width: 15''Depth: 19 7/8''Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- White Wood Grain (PC062PKWH)
- VULCAN HART Orifice Hoods, #52 (00-719951-00052)
- LORELL Slip-On Floor Savers, Gry Vyl, 1.5", PK8 (LLR49318)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- HON FILE, LAT, 3DWR, W/LK, 36in, BK (683LP)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H794.L.Q)
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H795.L.L)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- Hon File Cabinets