Shop All File Cabinets
Hon
30" W 4 Drawer File Cabinet, Black, A4/Legal/Letter
Mfr # H434.L.P
Zoro # G0197953
product price: $1,019.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H434.L.P
- Zoro # G0197953
- UPC # 089192051267
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 in |
Width | 30" |
Depth | 18" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 4 |
File Cabinet Type | Lateral |
Series | 400 Series |
Item | File Cabinet |
Configuration | File |
Assembled/Unassembled | Assembled |
Base Material | Steel |
Top Material | Steel |
Anti-Tip Mechanism | Interlocking Drawers |
Description
Four-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCASTER TABLE & SEATING Replacement Clamp for Blow Molded Tables - 2/Pack, 2PK (384LGCLAMP28)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- LIFETIME HOAN 4ft Fold-In-Half Table (4428)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- HON 30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H434.L.L)
- HON HONĀ® - 310 Series 4 Drawer Vertical File 26-1/2"D Legal Light Gray (HON314CPQ)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H695.L.S)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H784.L.P)
- HON 30" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H673.L.P)
- Hon File Cabinets