Shop All File Cabinets
Hon
30" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter
Mfr # H672.L.Q
Zoro # G2183743
product price: $552.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H672.L.Q
- Zoro # G2183743
- UPC # 089192104833
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 30" |
Depth | 18" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Features | Two Drawers |
Base Material | Steel |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H672.L.P)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795LS.L.S)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- Hon File Cabinets