Shop All File Cabinets
Hon
30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter
Mfr # H672.L.S
Zoro # G2183719
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H672.L.S
- Zoro # G2183719
- UPC # 089192861897
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 in |
Width | 30" |
Depth | 18" |
Details
Color | Charcoal |
Material | Steel |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | 600 Series |
Item | File Cabinet |
Configuration | File |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | Steel |
Top Material | Steel |
Features | Two Drawers |
Anti-Tip Mechanism | Counterweight; Mechanical Interlock |
Description
Two-Drawer Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H672.L.P)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- HON 30" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H672.L.Q)
- HON 36 in W 2 Drawer File Cabinets, Traditional Mahogany (HONLLF3620L2LT1)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- Hon File Cabinets