Shop All Desks
Hon
30 in D X 72 in W X 29 in H
Mfr # HONLDS7230LT1
Zoro # G506437345
product price: $203.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 30 in
- Overall Height 29 in
- Edge Type Square
- Series HON Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 30 in |
Overall Height | 29 in |
Details
Item | Desks |
Edge Type | Square |
Series | HON Mod |
Base Material | Laminate |
Standards | Meets or Exceeds ISTA Performance Standards |
Work Surface Material | Laminate |
Shape | Rectangular |
Base Color | Traditional Mahogany |
Worksurface Thickness | 1" |
Description
Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 162 Series Folding Chair with Plastic Caps - El Dorado Bronze (162)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10791.CC)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest, Woodgrain Laminate (H10784L.CC)
- HON Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal (HP3236L.N.S)
- HON Return Shell, 24 in D X 48" W X 29-1/2 in H, Mahogany/Charcoal (H38944L.N.S)
- HON Pedestal Desk, 30 in D X 48 in W X 30 in H (H38251.B9.Q)
- HON Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal (HP3235R.N.S)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDP7135AG)
- Hon Desks