Shop All Desks
Hon
30 in D X 66 in W X 29 in H
Mfr # HONLDS6630LT1
Zoro # G906437365
product price: $228.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Overall Depth 30 in
- Overall Height 29 in
- Base Color Traditional Mahogany
- Base Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 in |
Overall Depth | 30 in |
Overall Height | 29 in |
Details
Item | Desks |
Base Color | Traditional Mahogany |
Base Material | Laminate |
Standards | Meets or Exceeds ISTA Performance Standards |
Series | HON Mod |
Edge Type | Square |
Shape | Rectangular |
Work Surface Material | Laminate |
Worksurface Thickness | 1" |
Description
Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest, Woodgrain Laminate (H10783R.CC)
- HON 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- HON 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H105896L.CC)
- HON 24 in D X 48 in W X 29 in H, Traditional Mahogany (HONPLRS4824LT1)
- HON 14.63 in D X 32.63" W X 37.13" H, Harvest, High-Pressure Laminate (H107292.CC)
- HON HON, 38000 SERIES RIGHT PEDESTAL DESK, 72W X 36D X 29.5H, MAHOGANY/CHARCOAL (38293RNS)
- REGENCY 59 D X 71 W X 29 H, Mahogany, Wood (LLDSP7124MH)
- Hon Desks