Shop All Desks
Hon
30 in D X 66 in W X 29 in H
Mfr # HONLDS6630LS1
Zoro # G506437321
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Overall Depth 30 in
- Overall Height 29 in
- Standards Meets or Exceeds ISTA Performance Standards
- Series HON Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 in |
Overall Depth | 30 in |
Overall Height | 29 in |
Details
Item | Desks |
Standards | Meets or Exceeds ISTA Performance Standards |
Series | HON Mod |
Base Material | Laminated Teak |
Shape | Rectangular |
Base Color | Slate Teak |
Edge Type | Square |
Work Surface Material | Laminated Teak |
Worksurface Thickness | 1" |
Description
Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Queen Size Platform Bed (184-11046-Zoro)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- SAFCO Mailroom Work Table, Letter (9420CY)
- HON Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal (HP3236L.N.S)
- HON Credenza, 24" D X 60" W X 29-1/2" H, Mocha, Laminate (HONP3231MOP)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest, Woodgrain Laminate (H10783R.CC)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- HON 14.63" D X 32.63" W X 37.13" H, Mahogany, High-Pressure Laminate (H107292.NN)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-BK-GG)
- Hon Desks