Shop All Desks
Hon
30 in D X 60 in W X 29 in H
Mfr # HONLDS6030LT1
Zoro # G606437320
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29 in
- Base Color Traditional Mahogany
- Work Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29 in |
Details
Item | Desks |
Base Color | Traditional Mahogany |
Work Surface Material | Laminate |
Shape | Rectangular |
Standards | Meets or Exceeds ISTA Performance Standards |
Edge Type | Square |
Base Material | Laminate |
Series | HON Mod |
Worksurface Thickness | 1" |
Description
Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H10593.NN)
- HON 30 in D X 66 in W X 29 in H (HONLDS6630LT1)
- HON Desk Return, 14.63 in D X 48" W X 37.13 in H, Mahogany, Woodgrain Laminate (H105323.NN)
- HON Return Shell, 24 in D X 60" W X 29-1/2 in H, Mahogany/Charcoal (H38945R.N.S)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest, Woodgrain Laminate (H10783R.CC)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- Hon Desks