Shop All Desks
Hon
30 in D X 60 in W X 29 in H
Mfr # HONLDS6030LS1
Zoro # G106437318
product price: $176.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29 in
- Base Color Slate Teak
- Series HON Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29 in |
Details
Item | Desks |
Base Color | Slate Teak |
Series | HON Mod |
Base Material | Laminate |
Standards | Meets or Exceeds ISTA Performance Standards |
Edge Type | Square Edge |
Shape | Rectangular |
Work Surface Material | Laminate |
Worksurface Thickness | 1" |
Description
Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- HON Credenza, 24" D X 60" W X 29-1/2" H, Mocha, Laminate (HONP3231MOP)
- HON HON Wood Desk - Full Height Left Pedestal - 66inW x 30inD x 29-1/2inH - Mahogany - 10500 Series (HON105896LNN)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- HON 14.63 in D X 36" W X 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H10593.NN)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Black, Grey (I 7717)
- Hon Desks