Shop All Desks
Hon
30 in D X 60 in W X 29 in H
Mfr # HONLDS6030LE1
Zoro # G806437342
product price: $209.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29 in
- Series HON Mod
- Standards Meets or Exceeds ISTA Performance Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29 in |
Details
Item | Desks |
Series | HON Mod |
Standards | Meets or Exceeds ISTA Performance Standards |
Work Surface Material | Laminate |
Edge Type | Square |
Base Material | Laminate |
Shape | Rectangular |
Base Color | Sepia Walnut |
Worksurface Thickness | 1" |
Description
Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22199)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- HON Pedestal Desk, 36" D X 72" W X 29-1/2" H, Cognac, Particle Board (HON10788LCO)
- HON Pedestal Desk, 30 in D X 60" W X 30 in H (H38155.B9.Q)
- HON Return Shell, 24 in D X 60" W X 29-1/2 in H, Mahogany/Charcoal (H38946L.N.S)
- HON 24 in D X 42 in W X 29 in H, Slate Teak (HONLB4224LS1)
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- HON HON, METRO CLASSIC RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, MAHOGANY/CHARCOAL (P3251RNS)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL22BLK7224-6307)
- Hon Desks