Shop All Desks
This Product is Discontinued
Hon
30 in D, 60" W, 29.5" H, Harvest, Steel; Woodgrain Laminate (Discontinued)
Mfr # H10726.CC
Zoro # G4526703
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Width 60"
- Overall Depth 30 in
- Overall Height 29.5"
- Color Harvest
- Material Steel; Woodgrain Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30 in |
Overall Height | 29.5" |
Depth | 30" |
Details
Item | Peninsulas |
Color | Harvest |
Material | Steel; Woodgrain Laminate |
Weight | 161 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Top Thickness | 1.13 in |
Top Material | High-Pressure Laminate |
Edge Type | Rounded Corner; Waterfall Edge |
Base Material | Steel; Woodgrain Laminate |
Series | HON 10700 Series |
For Use With | HON® 10700 Series™ Bridge, Return Shell and Crendenza Shell |
Features | Rectangular Top and Square Wood Support Column |
Includes | End Panel; Wood Support Column |
Thickness | 1.13" |
Description
A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. Abrasion- and stain-resistant high-pressure laminate with elegant hardwood trim. Cord routing notch in brace panel. Not freestanding. Creates "U" workstation with Bridge and Credenza; creates "L" workstation with Return.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.