Shop All Utility Stools
Hon
27.5" W 55" H, Padded T-Bar
Mfr # HITS5.A.H.M.CU10.T.SB
Zoro # G5077001
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Material Fabric
- Overall Height 55"
- Weight Capacity Supports Up to 300 lb
- Overall Width 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HITS5.A.H.M.CU10.T.SB
- Zoro # G5077001
- UPC # 089192338979
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 55" |
Overall Width | 27.5" |
Overall Depth | 28" |
Height | 33" |
Seat Width | 19" |
Width | 19" |
Back Height | 24" |
Back Width | 18" |
Depth | 28" |
Seat Depth | 16" |
Adjustable Height | Yes |
Minimum Seat Height | 24 in |
Back Height Minimum | 21 in |
Minimum Overall Height | 46 in |
Maximum Overall Height | 55 in |
Arm Height From Seat | 11" |
Maximum Seat Height | 33 in |
Description
Ignition Series Mesh Low-Back Task Stool
- •Perfect for drafting and telecommuting stations.
- •Adjustable foot ring to accommodate each user's comfort level.
- •Breathable mesh back.
- •Five-star base with casters for easy mobility.
- •Height- and width-adjustable arms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Joval 'Home in Tuscany' Canvas Art, 24x32 (75-X30-C2432GG)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - King Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-K-GG)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- HON Stool, Medical, Bk (MTS01EA11)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- HON Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (HONVL539MM10)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- Hon Seating