Shop All Utility Stools
Hon
27.5" W 53" H, Padded T-Bar
Mfr # HITS5.A.H.U.CU10.T.SB
Zoro # G5077394
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Overall Height 53"
- Overall Width 27.5"
- Material Fabric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HITS5.A.H.U.CU10.T.SB
- Zoro # G5077394
- UPC # 089191318453
- Country of Origin United States
- Category Utility Stools
Dimensions
Overall Height | 53" |
Overall Width | 27.5" |
Depth | 27.5" |
Width | 19" |
Height | 33" |
Adjustable Height | Yes |
Details
Item | Ignition Series Low-Back Task Stool,Blk |
Arm Style | Padded T-Bar |
Material | Fabric |
Color | Black |
Lumbar Support | No |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Application | Assembly/Repair & Technical Task; General Office & Task |
Net Weight | 57 lbs |
Capacity | Supports Up to 300 lb |
Style | Task Stool |
Description
Ignition Series Low-Back Task Stool,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- HON Stool, Medical, Bk (MTS01EA11)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- Hon Seating