Shop All Desks
Hon
24 in D X 60 in W X 29 in H, Slate Teak
Mfr # HONLCS6024LS1
Zoro # G906438065
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24 in
- Overall Height 29 in
- Series HON Mod
- For Use With To create a inU in workstation, you must order all three: the desk shell, the bridge and the credenza. To create an inL in configuration, you must order both: the return shell and the credenza.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Details
Item | Credenzas |
Color | Slate Teak |
Series | HON Mod |
For Use With | To create a inU in workstation, you must order all three: the desk shell, the bridge and the credenza. To create an inL in configuration, you must order both: the return shell and the credenza. |
Edge Type | Square Edge |
Base Material | Laminate |
Top Material | Laminate |
Standards | Meets or Exceeds ISTA Performance Standards |
Top Thickness | 1 in |
Description
Add a return shell to create an L-workstation, or a bridge and desk shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- HON 14 in D X 72 in W X 39-3/4 in H, Slate Teak, Laminate (HONLDH72LS1)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- HON 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- HON HON, METRO CLASSIC RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, MAHOGANY/CHARCOAL (P3251RNS)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON Desk Shell, 36 in D X 72" W X 29-1/2 in H (H38934.N.S)
- CHIEF Music Production Stand Mobile, QMP1PK1B (QMP1PK1B)
- Hon Desks