Shop All Desks
Hon
24 in D X 42 in W X 29 in H, Traditional Mahogany
Mfr # HONPLRS4224LT1
Zoro # G406439708
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Depth 24 in
- Overall Height 29 in
- Top Material Laminate
- Base Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Details
Item | Returns |
Color | Traditional Mahogany |
Top Material | Laminate |
Base Material | Laminate |
Top Thickness | 1 in |
For Use With | To create an inL in workstation add a desk shell or credenza shell |
Series | HON Mod |
Standards | Meets or Exceeds ISTA Performance Standards |
Edge Type | Square Edge |
Return Orientation | Reversible |
Description
Add a desk shell or credenza shell to create an L-workstation. Desktop grommets help to organize power and data cables on the worksurface. Durable laminate resists scratches, spills, and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- HON 14-3/4 in D X 19" W X 3" H, Charcoal, Metal (HD2.S)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- HON Pedestal Desk, 24 in D X 45.25" W X 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- HON 14.63" D X 32.63" W X 37.13" H, Mahogany, High-Pressure Laminate (H107292.NN)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- HON HON, METRO CLASSIC RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, MAHOGANY/CHARCOAL (P3251RNS)
- BESTAR U Shaped Desk, 89" D X 71.1" W X 29.9" H, White, Melamine (120861-17)
- Hon Desks