Shop All Waiting Room & Guest Chairs
Hon
2093CU10T 2090 Series Pillow-Soft Black Fabric Managerial Guest Chair
Mfr # 328HON2093CU
Zoro # G511177151
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 328HON2093CU
- Zoro # G511177151
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON 2093CU10T 2090 Series Pillow-Soft black fabric managerial guest chair. With a sleek design this chair's generously-cushioned Pillow-Soft fabric back and seat ensure exceptional comfort for hours on end. Fabric is a soft warm upholstery that your staff is sure to appreciate. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Memory foam in the seat conforms to the user to provide just the right amount of support. Plus the durable steel sled base with a black finish provides stability to create a reliable seating option. The padded fixed arm rests also provide stability while standing up and sitting down for added convenience. Made from at least 4% pre- and 42% post-consumer recycled materials this chair also helps you maintain a green business model.**Overall Dimensions:*Width: 23 1/4''*Depth: 28''*Height: 36''*Arm Height from Seat: 6''*Capacity: 300 lb.**Seat Dimensions:*Width: 21''*Depth: 19''*Height: 20''**Back Dimensions:*Width: 22''*Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- Hon Seating