Shop All Desks
Hon
20 in D X 30 in W X 21 in H, Traditional Mahogany
Mfr # HONLCL3020SLT1
Zoro # G001846901
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Depth 20 in
- Overall Height 21 in
- Color Traditional Mahogany
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 in |
Overall Depth | 20 in |
Overall Height | 21 in |
Details
Item | Credenza |
Color | Traditional Mahogany |
Shape | Rectangle |
Series | Mod |
Tabletop Finish | Laminate |
Features | Stain Resistant, Spill Resistant, Durable, Scratch Resistant |
Application | Storage |
Description
This low storage credenza is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Mod storage credenza increases the storage capacity of any Mod workstation. The open area can store a variety of work-related materials or personal belongings. Durable, Traditional Mahogany laminate is scratch-resistant, spill-resistant and stain-resistant. Traditional Mahogany matches other Mod elements (sold separately) so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- HOLLAND BAR STOOL CO BlackLogo Chair, VinylSeat (L00418Cincin)
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-NY-GG)
- HON Office Desk, 24" D X 45-1/4" W X 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- HON 24 in D X 48 in W X 29 in H, Traditional Mahogany (HONPLRS4824LT1)
- HON HON® Hutch with Doors - 60"W x 14-5/8"D x 37-1/8"H Mahogany - 10500 Series (HON105324NN)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LS1)
- HON 14 in D X 72 in W X 39-3/4 in H, Sepia Walnut, Laminate (HONLDH72LE1)
- HON Pedestal Desk, 36" D X 72" W X 29-1/2" H, Cognac, Particle Board (HON10788LCO)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- Hon Desks