Shop All File Cabinets
Hon
18-1/4" W 4 Drawer File Cabinet, Putty, Legal
Mfr # H514C.P.L
Zoro # G2183384
product price: $579.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- File Size Legal
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H514C.P.L
- Zoro # G2183384
- UPC # 089192326082
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 52" |
Overall Depth | 25 in |
Width | 18-1/4" |
Depth | 25" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 4 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
Assembly | No |
Assembled/Unassembled | Assembled |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Green Certification or Other Recognition | SCSANSI/BIFMA |
Configuration | File |
For Use With | File Storage |
Top Material | Steel |
Features | Security Lock |
Base Material | Steel |
Recycled Content | 0.3 |
Description
Four-Drawer Full-Suspension File,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- VOLLRATH Servewell Well Assembly (38101)
- BLODGETT Lamp, 40W, 120V (4342)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- HON 36 in W 4 Drawer File Cabinets, Putty (H785.L.L)
- HON 33820RQ Efficiencies Light Gray Steel Two-Drawer Mobile Pedestal File Cabinet (328HON3820RQ)
- HON 36" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H685.L.P)
- HON HON, 600 SERIES THREE-DRAWER LATERAL FILE, 42W X 18D X 39.13H, CHARCOAL (693LS)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H794.L.Q)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H784.L.P)
- Hon File Cabinets