Shop All File Cabinets
Hon
18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal
Mfr # H314C.P.Q
Zoro # G2182982
original price:
$797.28
5% off
new price: $752.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$752.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size Legal
- Height 52"
- Number of Drawers 4
- Overall Depth 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H314C.P.Q
- Zoro # G2182982
- UPC # 089192127078
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 52" |
Overall Depth | 26-1/2 in |
Width | 18-1/4" |
Depth | 26-1/2" |
Details
Color | Light Gray |
Number of Drawers | 4 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
For Use With | File Storage |
Configuration | File |
Green Certification or Other Recognition | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, SCS, SCS Indoor Advantage Gold |
Assembly | No |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Base Material | Steel |
Features | Rust Resistant, Ball-bearing Suspension, Security Lock, Label Holder |
Recycled Content | 0.3 |
Description
Four-Drawer,Full-Suspension File,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- HON 36 in W 2 Drawer File Cabinets, Slate Teak (HONLLF3620L2LS1)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- HON HON, 600 SERIES FOUR-DRAWER LATERAL FILE, 42W X 18D X 52.5H, LIGHT GRAY (694LQ)
- HON 795LSQ 700 Series Light Gray File Storage Cabinet with Two Lateral Filing Drawers (328HON795LSQ)
- CARSON Carson Lateral File Weathered Dove (IMCA450)
- Hon File Cabinets