Shop All File Cabinets
Hon
18-1/4" W 4 Drawer File Cabinet, Black, Legal
Mfr # H514C.P.P
Zoro # G2183402
product price: $566.50
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$566.50
Free 30-Day Returns
Key Features
- File Size Legal
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H514C.P.P
- Zoro # G2183402
- UPC # 089192325955
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 52" |
Overall Depth | 25 in |
Width | 18-1/4" |
Depth | 25" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 4 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Green Certification or Other Recognition | SCSANSI/BIFMA |
Configuration | File |
For Use With | File Storage |
Assembly | No |
Assembled/Unassembled | Assembled |
Base Material | Steel |
Top Material | Steel |
Features | Security Lock |
Recycled Content | 0.3 |
Description
Four-Drawer Full-Suspension File,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- GLARO Umbrella Bags, PK1000 (UB1000)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H514C.P.Q)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- HON 18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal (H312C.P.Q)
- HON HON, 310 SERIES TWO-DRAWER FULL-SUSPENSION FILE, LETTER, 15W X 26.5D X 29H, CHARCOAL (312PS)
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H795.L.L)
- HIRSH INDUSTRIES 30 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4 (HLF3041BL)
- Hon File Cabinets