Shop All File Cabinets
Hon
18-1/4" W 2 Drawer File Cabinet, Putty, Legal
Mfr # H512C.P.L
Zoro # G2183420
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 29"
- Material Steel
- Number of Drawers 2
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H512C.P.L
- Zoro # G2183420
- UPC # 089192325856
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 29" |
Overall Depth | 25 in |
Width | 18-1/4" |
Depth | 25" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 2 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
For Use With | File Storage |
Configuration | File |
Assembly | No |
Green Certification or Other Recognition | SCSANSI/BIFMA |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Features | Security Lock |
Base Material | Steel |
Top Material | Steel |
Recycled Content | 0.3 |
Description
Two-Drawer,Full-Suspension File,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- HON 18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal (H512C.P.Q)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal (H514C.P.L)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H312.P.Q)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- Hon File Cabinets