Shop All File Cabinets
Hon
18-1/4" W 2 Drawer File Cabinet, Putty, Legal
Mfr # H312C.P.L
Zoro # G2182949
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 29"
- Number of Drawers 2
- Overall Depth 26-1/2 in
- Width 18-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H312C.P.L
- Zoro # G2182949
- UPC # 089192039982
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 29" |
Overall Depth | 26-1/2 in |
Width | 18-1/4" |
Depth | 26-1/2" |
Details
Color | Putty |
Number of Drawers | 2 |
File Cabinet Type | Vertical |
Series | 310 Series |
Item | File Cabinet |
Configuration | File |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Assembled/Unassembled | Assembled |
Top Material | Steel |
Base Material | Steel |
Description
Two-Drawer,Full-Suspension File,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Ten 24 Packs (1324-10)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- HON 18-1/4" W 2 Drawer File Cabinet, Charcoal, Legal (H312C.P.S)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H432.L.P)
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- HON 36 in W 4 Drawer File Cabinets, Putty (H785.L.L)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H312.P.L)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- Hon File Cabinets