Shop All File Cabinets
Hon
18-1/4" W 2 Drawer File Cabinet, Light Gray, Legal
Mfr # H512C.P.Q
Zoro # G2183463
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 29"
- Material Steel
- Number of Drawers 2
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H512C.P.Q
- Zoro # G2183463
- UPC # 089192325948
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 29" |
Overall Depth | 25 in |
Width | 18-1/4" |
Depth | 25" |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 2 |
Type | File |
Finish | Baked Enamel |
File Cabinet Type | Vertical |
Series | 510 Series |
Item | File Cabinet |
For Use With | File Storage |
Assembly | No |
Green Certification or Other Recognition | SCSANSI/BIFMA |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Configuration | File |
Assembled/Unassembled | Assembled |
Base Material | Steel |
Features | Security Lock |
Top Material | Steel |
Description
Two-Drawer,Full-Suspension File,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- Hon File Cabinets