Shop All Furniture Parts
Hon
1522N Laminate Series 22in x 15 3/8in x 2 1/2in Mahogany Laminate Angled Center Drawer
Mfr # 328HON1522N
Zoro # G011251672
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # 328HON1522N
- Zoro # G011251672
- Country of Origin United States
- Category Furniture Parts
Description
Complete your workspace with this HON 1522N Laminate series 22'' x 15 3/8'' x 2 1/2'' mahogany laminate angled center drawer! Designed for use with Laminate series double pedestal desks and desk shells kneespace credenzas returns and single pedestal credenzas and desks this angled center drawer allows you to keep desk supplies away and out of sight helping to maintain a clean and organized work area. Thanks to its convenient slide-out feature with ball bearing suspension the contents can quickly and easily be accessed.**Made of mahogany laminate this drawer's material is spill- scratch- and stain-resistant for long-lasting durability. For security a core removable lock is provided. Plus the drawer is made from 72% pre- and post-consumer recycled content so you can maintain an eco-friendly work environment. Easy to install this drawer is the perfect addition to your office!**Overall Dimensions:*Width: 22''*Depth: 15 3/8''*Height: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release, 4" (10486A00400)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Red Oak (6199O)
- DESIGNS OF DISTINCTION Round Brass Slipper Cup - Medium/Short (01SLPR102PB1)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- ELECTROLUX Dispenser Funnel Guide (2180224)
- Hon Furniture Parts